verso economy lectern with 1 shelf, 2 drawers WxDxH: 1050x550x1130mm RAL 7035/5010
Type | Lectern Cupboard |
---|---|
Height | 1130 mm |
Model | 16929212 |
Type | Lectern Cupboard |
---|---|
Height | 1130 mm |
Model | 16929212 |
Load | 0.1 kg |
Width | 550 mm |
Length | 1050 mm |
Usually arrives within 14 working days