References
Bott:40010023.19V
Rubix:214A7780

Product details : BOTT 40010023.19V CUBIO SL-558-3.1 DRAWER CABINET
Cubio SL-558-3.1 Combination Cabinet 525mm (w) x 525mm (d) x 800mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 light grey / anthracite grey powder coat finish.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 525 mm |
| Depth | 525 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 602.02 excl. VAT
/ Each
£ 722.42 incl. VAT
- Delivery usually within ( 16 ) days