BOTT 40010023.24V CUBIO SL-558-3.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40010023.24V
rubix:214A7781
brand logo
brand logo
Technical specifications
Height800 mm
Width525 mm
Depth525 mm
See all Specifications

Product details : BOTT 40010023.24V CUBIO SL-558-3.1 DRAWER CABINET


Cubio SL-558-3.1 Combination Cabinet 525mm (w) x 525mm (d) x 800mm (h) with 2 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 light grey / red powder coat finish.

Technical specifications


Attributes
Height800 mm
Width525 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 587.34 excl. VAT
/ Each
£ 704.81 incl. VAT
  • Usually arrives within 14 working days