Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
BOTT 40010112.77V CUBIO DRAWER CABINET
BOTT 40010112.77V CUBIO DRAWER CABINET
Drawer cabinet Bott
References
bott:
40010112.77V
rubix:
272A1335
Technical specifications
Number of drawers
4
Height
600
mm
Width
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40010112.77V CUBIO DRAWER CABINET
Cubio drawer cabinet with 4 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 525x525x600mm.
Technical specifications
Attributes
Number of drawers
4
Height
600
mm
Width
525
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
626.74
excl. VAT
/
Each
£
752.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40030015.77V CUBIO DRAWER CABINET
SPARTEX SUS829065ASR UNDER BENCH 4DRAW WITH STAND 1X100MM 3X150MM RED
SPARTEX SUC989065CMR MOBILE EUROSLIDE 5 DRAWER 5X1500MMRED
BOTT 16927061.19 1050X550X965 MOB COMBI CUBD 1DRAW 1CUBD TOP TRAY
BOTT 40028041.77V CUBIO DRAWER CABINET
BOTT 40021033.16V CUBIO SL-10610-8.1 DRAWER CABINET
BOTT 40019154.24V CUBIO SL-6616-9.1 DRAWER CABINET
SPARTEX SUC12090758R EUROSLIDE 8 DRAWER 1X100MM 7X150MM-750D RED
SPARTEX SUN7890652MR UNDER BENCH 2 DRAW&CUPBD 2X100MM 1X300MM RED
SPARTEX SUC18290754K 5DRAW 1X100MM 2X125MM 1X150MM 1X250MM-750D DK/GRY
SPARTEX SUC986065EMR MOBILE 6 DRAW 4X100MM 1X150MM 1X200MM RED
BOTT 40010117.16V CUBIO SL-558-6.3 DRAWER CABINET
BOTT 16925015.24 VERSO DRAWER CABINET 525MMX550MMX800MM+7XDRAWERS
BOTT 40019011.24V CUBIO SL-666-2.1 DRAWER/CUPBOARD
SPARTEX SUC1206075AK EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM- DK/GRY