BOTT 16921600.19 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP
Adjustable workbench
See technical informationReferences
Bott:16921600.19
Rubix:214A6765
Product details : BOTT 16921600.19 HGHT ADJ WBENCH 700600780 - 930& MPX WORKTOP
verso height adjustable framework bench 700mm x 600mm x 780 - 930mm with 30mm Mpx worktop. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035 / 7016) powder coated finish. Supplied with 1 x 175mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 700 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 439.77 excl. VAT
/ Each
£ 527.72 incl. VAT
- Delivery usually within ( 16 ) days
