SEALEY APMSSTACK01SS SUPERLINE PRO 4.9M STORAGE SYSTEM - STAINLESS WOR
APMSSTACK01SS SUPERLINE PRO STORAGE SYSTEM WITH STAINLESS WORKTOP 4.92M
See technical informationReferences
Sealey:APMSSTACK01SS
Rubix:301A9036
Manufacturer :APMSSTACK01SS
Product details : SEALEY APMSSTACK01SS SUPERLINE PRO 4.9M STORAGE SYSTEM - STAINLESS WOR
• Tough and durable construction with a hammered metal finish.
• Aluminium handles and drawer pulls.
• Drawers fitted with ball-bearing drawer slides.
• 38mm stainless steel worktop.
• Gas struts on wall cabinet doors.
Package includes:
• APMS56 - Modular Floor Cabinet 2 Door Full Height 915mm
• APMS53 - Modular Wall Cabinet 680mm (x3)
• APMS54 - Modular Wall Cabinet Tambour Front 680mm (x2)
• APMS59 - Modular Cabinet 5 Drawer 680mm
• APMS52 - Modular Floor Cabinet 2 Door 680mm
• APMS58 - Modular Mobile Cabinet 5 Drawer 650mm
• APMS57 - Modular Cabinet Multifunction 680mm
• APMS51 - Modular Cabinet 4 Drawer 680mm
• APMS55 - Modular Full Height Floor Cabinet 600mm
• APMS50UCD - Modular System Double Upright Connector (x4)
• APMS50UCS - Modular System Single Upright Connector (x2)
• APMS50BP - Modular Back Panel 615mm (x5)
• APMS50SSB - Stainless Steel Worktop 1360mm
• APMS50SSC - Stainless Steel Worktop 2040mm
• This item is heavy. Extra assistance must be provided at the delivery point to help its safe delivery.
• 5 Year guarantee*.
• Model No. APMSSTACK01SS
Strengths
Superline PRO® Storage System with Stainless Worktop 4.92m
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 4,533.27 excl. VAT
/ Each
£ 5,439.92 incl. VAT
- Usually arrives within 14 working days

