SPARTEX SE921275PLXX EUROSLIDE W/BENCH 920X1200X750-LAMINATE L/Grey

Workbench for workshop Spartex

See technical information
References
Spartex:UK-SE921275PLXX
Rubix:225A1868
Manufacturer :SE921275PLXX
brand logo
Technical specifications
Height920 mm
Width1200 mm
Depth750 mm

Product details : SPARTEX SE921275PLXX EUROSLIDE W/BENCH 920X1200X750-LAMINATE L/Grey


Our Workbench range offers the user a robust constructed workshop bench with the choice of 3 widths including; 1200mm, 1500mm & 1800mm to suit the users requirements. These benches are available with a choice of two heavy duty worktops which include Solid Beech and Laminate.

Technical specifications


Attributes
Height920 mm
Width1200 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 489.84 excl. VAT
/ Each
£ 587.81 incl. VAT
  • Delivery usually within ( 16 ) days