BOTT 40012078.24V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR


Swing-door cabinet Bott

References
bott:40012078.24V
rubix:214A7828
brand logo
brand logo
Technical specifications
Height1000 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012078.24V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR


Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/3005 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height1000 mm
Width800 mm
Depth525 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 594.06 excl. VAT
/ Each
£ 712.87 incl. VAT
  • Usually arrives within 14 working days