BOTT 40022066.77V CUBIO CUPBOARD


Swing-door cabinet Bott

References
bott:40022066.77V
rubix:272A1507
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022066.77V CUBIO CUPBOARD


Cubio bin cupboard. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity with double, louvre panel lined, reinforced doors and 18 piece Eurobin kit and 6x adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1300x650x2000mm

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 2,007.05 excl. VAT
/ Each
£ 2,408.46 incl. VAT
  • Usually arrives within 14 working days