Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40301011.24V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
BOTT 40301011.24V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
Swing-door cabinet Bott
References
bott:
40301011.24V
rubix:
214A8386
Technical specifications
Height
2000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40301011.24V HEAVY DUTY SMV-10620-4.1 CUPD+PERFO SLIDE PANELS
Supplied with 4 x perfo 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/3004 Light grey / red epoxy powder coat finish.
Technical specifications
Attributes
Height
2000
mm
Width
1050
mm
Depth
650
mm
Colour
Red
Type
heSystem Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,441.13
excl. VAT
/
Each
£
2,929.36
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
LINK 51 CUBE LOCKER BLUE DOOR 380 X 380 X 380MM
BOTT 16926074.16STORE CUBD 525X550X800 WDW DR &2 SHELF -LGHT GRY
BOTT 40020144.16V CUBIO SMF-869-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP
BOTT 40022046.77V CUBIO CUPBOARD
BOTT 40021160.77V CUBIO CUPBOARD
BOTT 40021204.16V CUBIO SMF-10620-1W 9S MINI WORKSHOP
BOTT 16926102.24 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT H/D SMV-10620-4.2 CUPBOARD WITH PERFO SLIDING PANELS 40301012.11V
BOTT 40014048.77V CUBIO CUPBOARD
BOTT 40022089.24V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR
BOTT CUBIO SMF-10610-1.1 CUPBOARD WITH PERFO DOOR 40021095.11V
BOTT CUBIO SMF-13610-3S 1D KITTED CUPBOARD 40022085.11V
BOTT 40012059.11V CNC STORAGE CUPBOARD
BOTT 16926653.16 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVES