References
Bott:40012091.16V
Rubix:214A7841

Product details : BOTT 40012091.16V CUBIO SL-856 COMBINATION CABINET
Cubio SL-856 Combination Cabinet 800mm (w) x 525mm (d) x 600mm (h) with 1 x 75 Kg U.D.L capacity drawer and 2 perfo doors. Cubio drawer are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 light grey / light grey powder coat finish.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 800 mm |
| Depth | 525 mm |
| Colour | grey |
| Type | static drawer cabinets |
Show UNSPSC/ECL@SS
£ 724.26 excl. VAT
/ Each
£ 869.11 incl. VAT
- Delivery usually within ( 16 ) days