BOTT 40012108.24V CUBIO SL-8512-10.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40012108.24V
rubix:214A7866
brand logo
brand logo
Technical specifications
Height1200 mm
Width800 mm
Depth525 mm
See all Specifications

Product details : BOTT 40012108.24V CUBIO SL-8512-10.1 DRAWER CABINET


Cubio SL-8512-10.1 Drawer Cabinet 800mm (w) x 525mm (d) x 1200mm (h) with 10 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height1200 mm
Width800 mm
Depth525 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 1,522.85 excl. VAT
/ Each
£ 1,827.42 incl. VAT
  • Usually arrives within 14 working days