References
Bott:40030007.16V
Rubix:214A8254

Product details : BOTT 40030007.16V CUBIO SL-1378-5.1 DRAWER CABINET
Cubio SL-1378-5.1 Drawer Cabinet 1300mm (w) x 750mm (d) x 800mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 (light grey / light grey) powder coat finish.
Technical specifications
Attributes
| Height | 800 mm |
|---|---|
| Width | 1300 mm |
| Depth | 750 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,650.23 excl. VAT
/ Each
£ 1,980.28 incl. VAT
- Delivery usually within ( 16 ) days