References
Bott:40021045.16V
Rubix:214A8080

Product details : BOTT 40021045.16V CUBIO SL-10616-11.1 DRAWER CABINET
Cubio SL-10616-11.1 Drawer Cabinet 1050mm (w) x 650mm (d) x 1600mm (h) with 11 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 (light grey / light grey) powder coat finish.
Technical specifications
Attributes
| Height | 1600 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,128.22 excl. VAT
/ Each
£ 2,553.86 incl. VAT
- Delivery usually within ( 16 ) days