Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40013077.19V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40013077.19V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40013077.19V
rubix:
214A7890
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40013077.19V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 525mm (D) x 900mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
627.21
excl. VAT
/
Each
£
752.65
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022048.24V CUBIO SMF-13612-1.1 CUPBOARD WITH PERFO DOOR
BOTT CUPBOARD 1200 X 1050 X 525MM 40013061.11V
BOTT 40031068.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40021202.77V CUBIO CUPBOARD
BOTT 40018001.11V CUBIO SL-562-1.1 DRAWER CABINET
BOTT CUBIO SMF-13620-3S 2D KITTED CUPBOARD 40022139.11V
BOTT 16929102.16 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 40014046.77V CUBIO CUPBOARD
BOTT 40012077.77V CUBIO CUPBOARD
BOTT 40022059.77V CUBIO CUPBOARD
BOTT 16926751.16 VERSO SHELF CBOARD 1050MM (W)X350MM (D)X900MM (H)
BOTT PERFO WALL CUPBOARD & 40 PCE HK KIT 40031067.11V
BOTT CUBIO SMF-10610-2S 2D KITTED CUPBOARD 40021202.11V
BOTT CABINET 16926741.11 VERSO 800X550X900H CUPD MD 2S
BOTT 16926370.19 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER