Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40014046.19V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40014046.19V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40014046.19V
rubix:
214A7892
Technical specifications
Height
800
mm
Width
1300
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40014046.19V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
800
mm
Width
1300
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
695.09
excl. VAT
/
Each
£
834.11
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926147.24 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT 40012091.77V CUBIO DRAWER-DOOR CABINET
BOTT 16926211.11 VERSO 1050 X 350 X 900H CUPBOARD 2S
BOTT 40014066.24V CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926271.24 CUBD 1050X350X900+WDW DR+2 SHELF-LGHT GRY / RD
BOTT CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOOR 40021098.11V
BOTT 40020117.24V CUBIO SMF-8620-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40031076.16V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 40031018.77V CUBIO CUPBOARD
BOTT 16926712.11 VERSO 525X350X1000H CUPD MD 2S
BOTT CUBIO SMF-10610-2S 2D KITTED CUPBOARD 40021202.11V
BOTT CABINET 16926741.11 VERSO 800X550X900H CUPD MD 2S
BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16929001.19 VERSO ECONOMY WALL CUBD 525 X 350 X 600+1 SHELF
BOTT 16926111.16 VERSO SHELF CUPBOARD 800X350X900 WITH 2 SHELVES