Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
Swing-door cabinet Bott
References
bott:
40031071.11V
rubix:
214A8332
Technical specifications
Height
600
mm
Width
800
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031071.11V CUBIO WALL CABINET WITH LIFT UP DOOR
cubio Wall cabinet with lift up door, with louvred rear panel, WxDxH: 800x325x600mm, RAL 7035/5010
Technical specifications
Attributes
Height
600
mm
Width
800
mm
Depth
325
mm
Colour
Blue
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
439.79
excl. VAT
/
Each
£
527.75
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40402160.77V CUBIO MOBILE CABINET
BOTT 16926102.19 VERSO SHELF CUPBOARD 800X350X600 WITH 1
LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
BOTT CUPBOARD 2000 X 1050 X 650MM 40021163.11V
BOTT 40021095.77V CUBIO CUPBOARD
BOTT 16926211.24 VERSO SHELF CUPBOARD 1050X350X900 WITH 2 SHELVES
BOTT 16929225.24 VERSO ECONOMY CUPBOARD 1050X550X1015+2 SHELVES
BOTT 16926077.24 CUBD 525X550X2000+WDW DR+4 SHELF-LGHT GRY / RD
BOTT 16926047.19 VERSO SHELF CUPBOARD 525X550X900 WITH 2 SHELVES
BOTT 40031069.77V CUBIO CUPBOARD
BOTT 16926214.19 VERSO SHELF CUPBOARD 1050 X350 X1000 +2 SHELVES
BOTT CUBIO SMF-8612-1.1 CUPBOARD WITH PERFO DOOR 3 SHELF 40020112.11V
BOTT CUBIO SMFS-13520-1 WINDOW DOOR CUPBOARD 40014058.11V
BOTT 16926119.24 VERSO SHELF CUPBOARD 800X350X2000 WITH 4 SHELVES
BOTT 40022139.24V CUBIO SMF-13620-3S 2D KITTED CUPD