Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40014048.19V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40014048.19V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40014048.19V
rubix:
214A7898
Technical specifications
Height
1200
mm
Width
1300
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40014048.19V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 525mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1200
mm
Width
1300
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
876.02
excl. VAT
/
Each
£
1,051.22
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926576.24 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 40031056.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT PERFO WALL CUPBOARD WITH 20 PIECE HOOK KIT 40031066.11V
BOTT 16929223.19ECONOMY CPBD 1050X550X1015+1 SHELF&2 DRAWERS
BOTT H/D SMV-10620-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301011.11V
BOTT 16926072.19 CUBD 525X350X1000+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 40014050.16V CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021095.77V CUBIO CUPBOARD
BOTT 16926273.19 CUBD 1050X350X2000+WDW DR+4 SHELF-LT GRY/ANTHR
BOTT 16926732.19 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT CUBIO SMF-10610-1S 3D KITTED CUPBOARD 40021203.11V
BOTT 16926731.24 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
BOTT 16926030.16 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 40022050.77V CUBIO CUPBOARD
BOTT 16926273.11 CUBD 1050X350X2000+WDW DR+4 SHELF-LGHT GRY / BL