Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031056.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 40031056.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
Swing-door cabinet Bott
References
bott:
40031056.19V
rubix:
214A8295
Technical specifications
Height
700
mm
Width
1050
mm
Depth
325
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031056.19V CUBIO LOUVRE WALL CUPBOARD HOUSING
Cubio Louvre wall cupboard with 2 x perfo lined doors. Constructed of sheet steel with an epoxy powder coat finish for durability.
Technical specifications
Attributes
Height
700
mm
Width
1050
mm
Depth
325
mm
Colour
Grey
Type
Suspended Cabinet
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
332.41
excl. VAT
/
Each
£
398.89
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40031062.19V PERFO WALL CUPBOARD HOUSING
BOTT 16926159.24 VERSO SHELF CUPBOARD 800X550X1000 WITH 2 SHELVES
BOTT 40021202.24V CUBIO SMF-10610-2S 2D KITTED CUPD
BOTT 40031071.24V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16926663.19 CUBD 1300X550X2000+WDW DR+4 SHELF-LT GRY/ANTHR
BOTT 16926721.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)
BOTT 40022083.77V CUBIO CUPBOARD
BOTT 16926762.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)
BOTT 40013077.19V CUBIO SMF-1059-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926219.16 VERSO SHELF CUPBOARD 1050 X350 X2000 +4 SHELVES
BOTT 16926070.19 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926753.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X2000 (H)
BOTT 16926147.19 VERSO SHELF CUPBOARD 800X550X900 WITH 2 SHELVES
BOTT CUBIO SMF-13620-1W 1S 2D MINI WORKSHOP 40022091.11V
BOTT 16926208.19 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES