BOTT 40019001.19V CUBIO SL-662-1.1 DRAWER CABINET


Drawer cabinet Bott

References
bott:40019001.19V
rubix:214A7918
brand logo
brand logo
Technical specifications
Height250 mm
Width650 mm
Depth650 mm
See all Specifications

Product details : BOTT 40019001.19V CUBIO SL-662-1.1 DRAWER CABINET


Cubio SL-662-1.1 Drawer Cabinet 650mm (w) x 650mm (d) x 250mm (h) with 1 x 75 Kg U.D.L capacity drawer. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.

Technical specifications


Attributes
Height250 mm
Width650 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourGrey
Show UNSPSC/ECL@SS
£ 355.84 excl. VAT
/ Each
£ 427.01 incl. VAT
  • Usually arrives within 14 working days