Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Drawer cabinet
SPARTEX SUN7860654MR UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMRED
SPARTEX SUN7860654MR UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMRED
Drawer cabinet Spartex
References
spartex:
UK-SUN7860654MR
rubix:
225A1695
manufacturer :
SUN7860654MR
Technical specifications
Height
780
mm
Width
600
mm
Depth
650
mm
Product details
Technical specifications
Product details : SPARTEX SUN7860654MR UNDER BENCH 4 DRAW 2X100MM 1X150MM 1X200MMRED
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or a Tool Tray worktop option.
Technical specifications
Attributes
Height
780
mm
Width
600
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
785.83
excl. VAT
/
Each
£
943.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40012005.16V CUBIO SL-856-5.1 DRAWER CABINET
SPARTEX SUS8290654SB 4 DRAW WITH STAND 2X100MM 1X150MM 1X200MM BLU
SPARTEX SUC1826075AR EUROSLIDE 4 DRAWER 1X150MM 3X200MM-750D RED
SPARTEX SUC1826075VK EUROSLIDE 7 DRAWER 7X100MM-750D DARK GREY
SPARTEX SUC1206075YG EUROSLIDE 11 DRAWER 11X100MM-750D GREEN
BOTT DRAWER CABINET 800 X 525 X 525MM 40010029.11V
BOTT CUBIO MBILE DRAW CABINET 1050X650X980MM & 5DRAWS 40402075.11V
BOTT DRAWER CABINET 1200 X 1050 X 750MM 40029031.11V
BOTT 40402031.19V CUBIO SLR-667-5.3 MOB DRAW CAB+TOP TRAY & MAT
BOTT CUBIO SL-866-4 DRAWER CABINET 40020005.11V
BOTT 40021191.16V CUBIO SL-1068-6.3 DRAWER CABINET
BOTT 40019069.77V CUBIO DRAWER CABINET
SPARTEX SUC9860652MR MOBILE 2 DRAW&CUPBD 2X100MM 1X500MM RED
SPARTEX SUC1206075AK EUROSLIDE1DRAW&CUPBD 1X200MM 1X910MM- DK/GRY
SPARTEX SUC9860652MB MOBILE 2 DRAW&CUPBD 2X100MM 1X500MM BLU