BOTT CUBIO SL 13712-10 DRAWER CABINET 40030025.11V


cubio drawer cabinet with 10 drawers WxDxH: 1300x750x1200mm RAL 7035/5010

References
bott:40030025.11V
rubix:80168831
brand logo
brand logo
Technical specifications
Height1200 mm
Width750 mm
Depth1300 mm
See all Specifications

Product details : BOTT CUBIO SL 13712-10 DRAWER CABINET 40030025.11V


cubio drawer cabinet with 10 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 8x 100mm, 2x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x750x1200mm.

Technical specifications


Attributes
Height1200 mm
Width750 mm
Depth1300 mm
TypeDrawer Cabinet
ColourGrey
Show UNSPSC/ECL@SS
£ 2,637.06 excl. VAT
/ Each
£ 3,164.47 incl. VAT
  • Usually arrives within 14 working days