BOTT 16922601.24 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP
Verso welded bench
See technical informationReferences
Bott:16922601.24
Rubix:214A6859
Product details : BOTT 16922601.24 VERSO WELDED BENCH 1000X600X930 WITH MPX WTOP
verso welded bench 1000mm x 600mm x 930mm with 30mm Mpx worktop. With 750 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Supplied with 1 x 250mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 1000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 524.98 excl. VAT
/ Each
£ 629.98 incl. VAT
- Delivery usually within ( 16 ) days
