BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX750MMX840-1140MM 41003294.16V


cubio mobile bench adj height (lino) WxDxH: 2000x750x840-1140mm RAL 7035

References
bott:41003294.16V
rubix:2599122
brand logo
brand logo
Technical specifications
Height1140 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO HGT ADJUST MBILE BENCH 2000MMX750MMX840-1140MM 41003294.16V


cubio adjustable height mobile framework bench. Featuring a heavy duty, steel channel, adjustable height framework with 125mm diameter castors and a 40mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x750x840-1140mm.

Technical specifications


Attributes
Height1140 mm
Width2000 mm
Depth750 mm
Model41003294
Show UNSPSC/ECL@SS
£ 690.70 excl. VAT
/ Each
£ 828.84 incl. VAT
  • Usually arrives within 14 working days