BOTT 40020001.16V CUBIO SL-866-2.1 COMBINATION CABINET


Swing-door cabinet Bott

References
bott:40020001.16V
rubix:214A7982
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020001.16V CUBIO SL-866-2.1 COMBINATION CABINET


Cubio SL-866-2.1 Combination Cabinet 800mm (w) x 650mm (d) x 600mm (h) with 1 x 75 Kg U.D.L capacity drawer and 2 perfo doors. Cubio drawer are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 light grey / light grey powder coat finish.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth650 mm
ColourGrey
TypeStatic Drawer Cabinets
Show UNSPSC/ECL@SS
£ 761.42 excl. VAT
/ Each
£ 913.70 incl. VAT
  • Usually arrives within 14 working days