Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40020112.19V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF
BOTT 40020112.19V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF
Swing-door cabinet Bott
References
bott:
40020112.19V
rubix:
214A8033
Technical specifications
Height
1200
mm
Width
800
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40020112.19V CUBIO SMF-8612-1.1 CUPD WITH PERFO DOOR 3 SHELF
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 650mm (D) x 1200mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1200
mm
Width
800
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
731.27
excl. VAT
/
Each
£
877.52
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926731.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
BOTT 16926576.16 VERSO KITTED CUPBOARD 1050 (W)X550 (D)X2000 (H)
BOTT 16926271.16STORE CUBD 1050X350X900 WDW DR &2 SHELF-LGHT GRY
BOTT 40021169.77V CUBIO CUPBOARD
BOTT 40021203.16V CUBIO SMF-10610-1S 3D KITTED CUPD
BOTT 40031056.24V CUBIO LOUVRE WALL CUPBOARD HOUSING
BOTT 16926247.16 VERSO SHELF CUPBOARD 1050X550X900 WITH 2 SHELVES
BOTT CUBIO PERFO WALL CUPD 525 X 325 X 700 40031073.11V
BOTT 40013072.11V CUBIO 1600MM HIGH SLIDING DOOR CUPBORAD
BOTT 40301030.24V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40020117.77V CUBIO CUPBOARD
BOTT 16926274.19 CUBD 1050X550X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926722.11 PERFORATED DOOR CUPBOARD
BOTT 16929103.24 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
BOTT 40022088.19V CUBIO SMF-13620-2S 4D KITTED CUPD