BOTT 40020135.24V CUBIO SL-866-5 DRAWER CABINET


Drawer cabinet Bott

References
bott:40020135.24V
rubix:214A8048
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40020135.24V CUBIO SL-866-5 DRAWER CABINET


Cubio SL-866-5 Drawer Cabinet 800mm (w) x 650mm (d) x 600mm (h) with 5 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/3004 (light grey / red) powder coat finish.

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth650 mm
TypeStatic Drawer Cabinets
ColourRed
Show UNSPSC/ECL@SS
£ 912.20 excl. VAT
/ Each
£ 1,094.64 incl. VAT
  • Usually arrives within 14 working days