References
Bott:40030019.19V
Rubix:214A8260

Product details : BOTT 40030019.19V CUBIO SL-13710-8.1 DRAWER CABINET
Cubio SL-13710-8.1 Drawer Cabinet 1300mm (w) x 750mm (d) x 1000mm (h) with 8 x 75 Kg U.D.L capacity drawers. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7016 (light grey / anthracite grey) powder coat finish.
Technical specifications
Attributes
| Height | 1000 mm |
|---|---|
| Width | 1300 mm |
| Depth | 750 mm |
| Type | static cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 2,119.08 excl. VAT
/ Each
£ 2,542.90 incl. VAT
- Delivery usually within ( 16 ) days