Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021094.19V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021094.19V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40021094.19V
rubix:
214A8092
Technical specifications
Height
800
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021094.19V CUBIO SMF-1068-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
800
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
658.88
excl. VAT
/
Each
£
790.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR 40022089.11V
BOTT 40031069.19V PERFO WALL CUPBOARD HOUSING WITH SHELF
BOTT 40012079.77V CUBIO CUPBOARD
BOTT 40031063.77V CUBIO CUPBOARD
BOTT 16926760.19 VERSO SHELF CBOARD 1050MM (W)X550MM (D)X800MM (H)
BOTT VERSO 16926267.11 1050X550X2000H CUPBOARD 4S
BOTT 16926274.24 CUBD 1050X550X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 16926102.24 VERSO SHELF CUPBOARD 800X350X600 WITH 1
BOTT 40022046.19V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022058.24V CUBIO SMFS-13612-1 WINDOW DOOR CUPBOARD
BOTT 40301035.77V CUBIO CUPBOARD
BOTT CUBIO SMF-1359-1.1 CUPBOARD WITH PERFO DOOR 40014066.11V
BOTT 40031060.16V PERFO WALL CUPBOARD HOUSING
BOTT CUBIO SMF-8516-1.1 CUPBOARD WITH PERFO DOOR 40012081.11V
BOTT 40022091.16V CUBIO SMF-13620-1W 1S 2D MINI WORKSHOP