• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(565)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(127)
  • Storage(6,035)
See Equipment
  • Shelving / Racks / Storage bins(469)
  • Industrial furniture(5,564)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT VERSO 16926267.11 1050X550X2000H CUPBOARD 4S

BOTT VERSO 16926267.11 1050X550X2000H CUPBOARD 4S

Swing-door cabinet Bott

See technical information
References
Bott:16926267.11
Rubix:80354152
brand logo
brand logo

Product details : BOTT VERSO 16926267.11 1050X550X2000H CUPBOARD 4S


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 656.26 excl. VAT
/ Each
£ 787.51 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

BOTT 40021101.19V CUBIO SMF-10620-1.2 CUPBOARD WITH PERFO DOORBOTT 16926138.19 VERSO SHELF CUPBOARD 800X550X800 WITH 2 SHELVESBOTT 16926762.24 VERSO SHELF CBOARD 1050 (W)X550 (D)X1000 (H)BOTT 16926653.24 VERSO SHELF CUPBOARD 1300 X550 X2000 +4 SHELVESBOTT 16926663.24 CUBD 1300X550X2000+WDW DR+4 SHELF-LGHT GRY / RDBOTT CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR 40014050.11VBOTT 40013048.77V CUBIO CUPBOARDBOTT CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR 40022046.11VBOTT 40031071.77V CUBIO WALL CUPBOARD WITH LIFT UP DOORVERSO 16923001.1 HGHT ADJ STORAG BENCH 1250X600X830-930+30 MPX WORKTOPBOTT 16926730.11 VERSO 800X350X800H CUPD MD 2SBOTT 16926572.19 KITTED CUBD 1050X550X2000 + SHELF WTOP & 3 DRAWBOTT 40021098.19V CUBIO SMF-10616-1.1 CUPBOARD WITH PERFO DOORBOTT 40022066.16V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPDBOTT 16926711.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X900MM (H)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap