Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40022046.19V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40022046.19V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40022046.19V
rubix:
214A8168
Technical specifications
Height
800
mm
Width
1300
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40022046.19V CUBIO SMF-1368-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1300mm (W) x 650mm (D) x 800mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
800
mm
Width
1300
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
741.81
excl. VAT
/
Each
£
890.17
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 16926752.19 VERSO SHELF CBOARD 1050 (W)X350 (D)X1000 (H)
BOTT 16926272.16 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY
BOTT 40022090.77V CUBIO CUPBOARD
BOTT 16926270.24 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40301012.16V HEAVY DUTY SMV-10620-4.2 CUPD+PERFO SLIDE PANELS
BOTT 16926713.16 VERSO SHELF CBOARD 525MM (W)X350MM (D)X2000MM (H)
BOTT 16926710.19 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)
BOTT 40022066.16V CUBIO SMF-13620-2.5 HEAVY DUTY 18 EUROBINS CUPD
BOTT 40402160.77V CUBIO MOBILE CABINET
BOTT 16926554.11 VERSO 1050X550X1000H KITTED CUPBOARD
BOTT 40013053.19V CUBIO SMF-10520-1.2 CUPBOARD WITH PERFO DOOR
BOTT 40012081.19V CUBIO SMF-8516-1.1 CUPBOARD PERFO DOORS
BOTT 16926732.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X1000MM (H)
BOTT 40021102.16V HEAVY DUTY SMF-10620-1.3 CUPBOARD WITH BACKPANEL
LINK 51 CUBE LOCKER BLUE DOOR 300 X 300 X 300MM