Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40021095.19V CUBIO SMF-10610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40021095.19V CUBIO SMF-10610-1.1 CUPBOARD WITH PERFO DOOR
Swing-door cabinet Bott
References
bott:
40021095.19V
rubix:
214A8095
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
650
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40021095.19V CUBIO SMF-10610-1.1 CUPBOARD WITH PERFO DOOR
Cubio heavy duty cupboard with perfo lined doors 1050mm (W) x 650mm (D) x 1000mm (H). Constructed of reinforced welded steel housing. Complete with 2 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
650
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
693.58
excl. VAT
/
Each
£
832.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT HEAVY DUTY DRAWER CABINET 1200 X 1300 X 750MM 40030021.11V
BOTT 40013050.77V CUBIO CUPBOARD
BOTT 16926073.11 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY / BL
BOTT 16926070.16STORE CUBD 525X350X800 WDW DR &2 SHELF -LGHT GRY
BOTT 16926270.19 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926030.16 VERSO SHELF CUPBOARD 525X550X450 WITH 1 SHELVES
BOTT 40301030.19V HEAVY DUTY SMV-10612-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40021163.24V CUBIO SMF-10620-1.38 MINI WORKSHOP
BOTT 16926710.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)
BOTT 16926259.16 VERSO SHELF CUPBOARD 1050 X550 X1000 +2 SHELVES
LINK 51 CUBE LOCKER BLUE DOOR 300 X 300 X 300MM
BOTT 40301006.77V CUBIO CUPBOARD
BOTT 40014057.24V CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD
BOTT 40014046.77V CUBIO CUPBOARD
BOTT 40014048.16V CUBIO SMF-13512-1.1 CUPBOARD WITH PERFO DOOR