BOTT HEAVY DUTY DRAWER CABINET 1200 X 1300 X 750MM 40030021.11V


cubio drawer cabinet with 8 drawers WxDxH: 1300x750x1200mm RAL 7035/5010

References
bott:40030021.11V
rubix:2523939
brand logo
brand logo
Technical specifications
Height1200 mm
Width1300 mm
Depth750 mm
See all Specifications

Product details : BOTT HEAVY DUTY DRAWER CABINET 1200 X 1300 X 750MM 40030021.11V


cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 100mm, 3x 150mm, 2x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x750x1200mm.

Strengths

The BOTT Cubio 8 drawer cabinet is an outstanding storage system for tools, fixings and components
75kg UDL capacity drawers

Applications

Ergonomically designed for ease of use, this 8 drawer cabinet offers organised and efficient storage that is second to none

Technical specifications


Attributes
Height1200 mm
Width1300 mm
Depth750 mm
Colourblue
Show UNSPSC/ECL@SS
£ 2,316.65 excl. VAT
/ Each
£ 2,779.98 incl. VAT
  • Usually arrives within 14 working days