BOTT 16922800.24 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP


Workbench for workshop Bott

References
bott:16922800.24
rubix:214A6880
brand logo
brand logo
Technical specifications
Height910 mm
Width1000 mm
Depth600 mm

Product details : BOTT 16922800.24 VERSO MOB WELDED BENCH 1000X600X910+STEEL WORKTOP


verso mobile welded bench 1000mm x 600mm x 910mm with steel worktop. Fitted with 4 x 125mm dia rubber tyred castors, 2 fixed, 2 swivel. With 250 kg U.D.L. load capacity and constructed of sheet steel with a hardwearing light grey / red (RAL 7035 / 3004) powder coated finish. Supplied with 1 x 250mm drawer with 60KG U.D.L. and 100% extending roller bearing slides.

Technical specifications


Attributes
Height910 mm
Width1000 mm
Depth600 mm
Show UNSPSC/ECL@SS
£ 537.54 excl. VAT
/ Each
£ 645.05 incl. VAT
  • Usually arrives within 14 working days