BOTT 16922326.16 VERSO BENCH 1500X800X930MM MPLEX TOP


verso cantilever bench with multiplex worktop WxDxH: 1500x800x930mm RAL 7035

References
bott:16922326.16
rubix:80375013
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth800 mm
See all Specifications

Product details : BOTT 16922326.16 VERSO BENCH 1500X800X930MM MPLEX TOP


verso cantilever bench. Featuring a robust, steel channel framework with clear front access and 20mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 1500x800x930mm.

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth800 mm
Model16922326
Show UNSPSC/ECL@SS
£ 483.95 excl. VAT
/ Each
£ 580.74 incl. VAT
  • Usually arrives within 14 working days