BOTT 40021114.19V CUBIO KITTED CUBD 1050X650X2000+3 SHELVES& 9DRAW


Swing-door cabinet Bott

References
bott:40021114.19V
rubix:214A8120
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40021114.19V CUBIO KITTED CUBD 1050X650X2000+3 SHELVES& 9DRAW


cubio kitted cupboard 1050mm x 650mm x 2000mm. Constructed of sheet steel with a hardwearing light grey / anthracite grey (RAL 7035/7016) powder coated finish. With 2 x 1900mm perfo doors fitted with a 3 point lock. Supplied with 3 galvanised steel shelves with 100kg U.D.L capacity adjustable on a 25mm pitch. Complete with: 1 x 125mm drawer, 1 x 125mm drawer, 1 x 125mm drawer, 1 x 125mm drawer, 1 x 125mm drawer, 1 x 125mm drawer, 1 x 125mm drawer, 1 x 125mm drawer, each with 75kg U.D.L capacity, integrated handles and 100% extending roller bearing drawer slides.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,917.85 excl. VAT
/ Each
£ 2,301.42 incl. VAT
  • Usually arrives within 14 working days