References
Bott:16926661.16
Rubix:214A7419

Product details : BOTT 16926661.16STORE CUBD 1300X550X900 WDW DR &2 SHELF-LGHT GRY
Verso storage cupboard 1300mm x 900mm x 550mm. Constructed of sheet steel with a hardwearing light grey (RAL 7035/RAL 7035) powder coated finish. Fitted with 2 x825 mm window door. Supplied with 2 x 60kg U.D.L capacity galvanised steel shelves.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 1300 mm |
| Depth | 550 mm |
| Colour | grey |
| Type | standard cupboards |
Show UNSPSC/ECL@SS
£ 625.86 excl. VAT
/ Each
£ 751.03 incl. VAT
- Delivery usually within ( 16 ) days