BOTT CUBIO KWR-1578-1.2 MOBILE STORAGE BENCH 41002097.11V


cubio mobile storage bench (mpx) full cupboard / full cupboard WxDxH: 1500x750x840mm RAL 7035/5010

References
bott:41002097.11V
rubix:2599140
brand logo
brand logo
Technical specifications
Height840 mm
Width1500 mm
Depth750 mm
See all Specifications

Product details : BOTT CUBIO KWR-1578-1.2 MOBILE STORAGE BENCH 41002097.11V


cubio mobile storage bench with full cupboard / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units 125mm diameter castors and a 40mm multiplex wood worktop. Delivered assembled. Equivalent cabinet - WxDxH:650/650x650x600mm. with two, perfo panel lined, reinforced 500mm high and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1500x750x840mm.

Technical specifications


Attributes
Height840 mm
Width1500 mm
Depth750 mm
Model41002097
Show UNSPSC/ECL@SS
£ 1,040.35 excl. VAT
/ Each
£ 1,248.42 incl. VAT
  • Usually arrives within 14 working days