BOTT 40022088.24V CUBIO SMF-13620-2S 4D KITTED CUPD


Swing-door cabinet Bott

References
bott:40022088.24V
rubix:214A8211
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022088.24V CUBIO SMF-13620-2S 4D KITTED CUPD


Cubio heavy duty kitted cupboard 1300mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with perfo door 1900mm (H) fitted with 3 point lock, 4 x 75kg U.D.L capacity drawers and 2 x galvanised steel shelves with 160kg U.D.L capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,637.42 excl. VAT
/ Each
£ 1,964.90 incl. VAT
  • Usually arrives within 14 working days