verso shelf cupboard with 4 shelves WxDxH: 800x550x2000mm RAL 7035/3004
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 800 mm |
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 800 mm |
Depth | 550 mm |
Model | 16926167 |
Colour | red |
Type | shelf cupboard |
Usually arrives within 14 working days