BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP


Swing-door cabinet Bott

References
bott:40022092.19V
rubix:214A8221
brand logo
brand logo
Technical specifications
Height2000 mm
Width1050 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022092.19V CUBIO SMF-13620-1W 1S 4D MINI WORKSHOP


Cubio heavy duty mini workshop 1300mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with combination perfo/louvre backpanel, Perfo doors 1900mm (H) fitted with 3 point lock, 4 x 75kg U.D.L capacity drawers, 4 x galvanised steel shelves with 160kg U.D.L capacity and 1 x multiplex internal worktop. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1050 mm
Depth650 mm
ColourGrey
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 1,774.63 excl. VAT
/ Each
£ 2,129.56 incl. VAT
  • Usually arrives within 14 working days