Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40012081.19V CUBIO SMF-8516-1.1 CUPBOARD PERFO DOORS
BOTT 40012081.19V CUBIO SMF-8516-1.1 CUPBOARD PERFO DOORS
Swing-door cabinet Bott
References
bott:
40012081.19V
rubix:
214A7833
Technical specifications
Height
1600
mm
Width
800
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40012081.19V CUBIO SMF-8516-1.1 CUPBOARD PERFO DOORS
Cubio heavy duty cupboard with perfo lined doors 800mm (W) x 525mm (D) x 1600mm (H). Constructed of reinforced welded steel housing. Complete with 3 x galvanised steel shelves with 100kg U.D.L capacity. Finished in hardwearing RAL 7035/7016 (light grey / anthracite grey) epoxy polyester powdercoat.
Technical specifications
Attributes
Height
1600
mm
Width
800
mm
Depth
525
mm
Colour
Grey
Type
Heavy Duty System Cupboards
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
796.09
excl. VAT
/
Each
£
955.31
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40021160.19V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V
BOTT 40031088.19V CUBIO PERFO WALL CUPBOARD
BOTT 40022090.77V CUBIO CUPBOARD
BOTT 40031073.19V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 16926114.19 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
BOTT 40031071.24V CUBIO WALL CABINET WITH LIFT UP DOOR
BOTT 16929224.24 ECONOMY CUBD 1050X550X1015 + 2 SHELVES & 2 DRAW
BOTT 40014046.24V CUBIO SMF-1358-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40301036.19V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 40301012.19V HEAVY DUTY SMV-10620-4.2 CUPD+PERFO SLIDE PANELS
BOTT CUBIO SMF-13516-1.1 CUPBOARD WITH PERFO DOOR 40014050.11V
BOTT 40021109.77V CUBIO CUPBOARD
BOTT 16926721.16 VERSO SHELF CBOARD 525MM (W)X550MM (D)X900MM (H)
BOTT 16926370.19 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER