BOTT 40022093.24V CUBIO SMF-13620-1W 9D MINI WORKSHOP


Swing-door cabinet Bott

References
bott:40022093.24V
rubix:214A8225
brand logo
brand logo
Technical specifications
Height2000 mm
Width1300 mm
Depth650 mm
See all Specifications

Product details : BOTT 40022093.24V CUBIO SMF-13620-1W 9D MINI WORKSHOP


Cubio heavy duty mini workshop 1300mm (W) x 650mm (D) x 2000mm (H), constructed of reinforced welded steel housing. Complete with combination perfo/louvre backpanel, Perfo doors 1900mm (H) fitted with 3 point lock, 9 x 75kg U.D.L capacity drawers and 1 x multiplex internal worktop. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat.

Technical specifications


Attributes
Height2000 mm
Width1300 mm
Depth650 mm
ColourRed
TypeHeavy Duty System Cupboards
Show UNSPSC/ECL@SS
£ 2,435.02 excl. VAT
/ Each
£ 2,922.02 incl. VAT
  • Usually arrives within 14 working days