Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
Cube Lockers
References
moresecure:
U1212A01GURD
rubix:
1253718
Technical specifications
Number of doors
1
Height
300
mm
Width
300
mm
See all Specifications
Product details
Technical specifications
Product details : LINK 51 CUBE LOCKER RED DOOR 300 X 300 X 300MM
Versatile and compact all cube lockers, use as solo lockers or bolt together to form a unit.
Strengths
Popular for personal effects and bags
Fitted with a cam lock and supplied with keys
Technical specifications
Attributes
Number of doors
1
Height
300
mm
Width
300
mm
Depth
300
mm
Colour
Grey
Type
Cube Locker
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.63
excl. VAT
/
Each
£
66.76
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40022102.24V CUBIO SMF-1369-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40031073.19V CUBIO PERFO WALL CUPD 525 X 325 X 700
BOTT 16926722.11 PERFORATED DOOR CUPBOARD
BOTT 16926208.19 VERSO SHELF CUPBOARD 1050X350X800 WITH 2 SHELVES
BOTT 16926660.11 CUBD 1300X550X800+WDW DR+2 SHELF-LGHT GRY / BL
BOTT 16926238.24 VERSO SHELF CUPBOARD 1050X550X800 WITH 2 SHELVES
BOTT 40021204.77V CUBIO CUPBOARD
BOTT DRAWER CABINET 900 X 800 X 525MM 40012029.11V
LINK 51 8 DOOR IN CHARGE PERSONAL LOCKER 915 X 250 X 180MM RED
BOTT PERFO WALL CUPBOARD WITH 20 PIECE HOOK KIT 40031066.11V
BOTT 40031076.16V CUBIO PERFO WALL CUPD 525 X 325 X 700H 20 HOOKS
BOTT 16926654.11 VERSO 1300 X 550 X 2000H CUPBOARD 2D 4S
BOTT 40021203.77V CUBIO CUPBOARD
BOTT 16926114.19 VERSO SHELF CUPBOARD 800X350X1000 WITH 2 SHELVES
BOTT 16926710.24 VERSO SHELF CBOARD 525MM (W)X350MM (D)X750MM (H)