cubio cupboard with perfo backpanel & 20 piece hook kit WxDxH: 650x325x700mm RAL 7035/5010
Number of doors | 2 |
---|---|
Height | 700 mm |
Width | 650 mm |
Number of doors | 2 |
---|---|
Height | 700 mm |
Width | 650 mm |
Depth | 325 mm |
Model | 40031078 |
Colour | Blue |
Type | Cubio Cupboard |
Usually arrives within 14 working days