Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,974)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,526)
Welding
(1,013)
New Products
Machine tools
(212)
Hoisting, lifting and pulling equipment
(674)
Trolleys
(1,918)
Power generator
(8)
Cleaning
(562)
Ladders
(491)
Heating, ventilation, dehumidification, cooling
(122)
Storage
(5,979)
See Equipment
Shelving / Racks / Storage bins
(469)
Industrial furniture
(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031027.19V STORAGE CABINET
BOTT 40031027.19V STORAGE CABINET
Cupboard
See technical information
References
Bott:
40031027.19V
Rubix:
200A2062
Product details : BOTT 40031027.19V STORAGE CABINET
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
636.73
excl. VAT
/
Each
£
764.08
incl. VAT
Delivery usually within (
16
) days
Add to cart
Select variants (3)
Don’t forget to login in order to benefit from your prices
Check our products from related categories
BOTT 40022090.77V CUBIO CUPBOARD
BOTT 40013053.77V CUBIO CUPBOARD
BOTT 16926713.11 VERSO 525X350X2000H CUPD MD 4S
BOTT 40301036.19V HEAVY DUTY SMV-10620-4.4 CUPD+LVRE SLIDE PANELS
BOTT 16926370.16 VERSO LECTERN CPBD 525X550X1130+1 SHELF&1 DRAWER
BOTT 16926002.24 VERSO SHELF CUPBOARD 525X350X600 WITH 1 SHELVES
BOTT 16926008.19 VERSO SHELF CUPBOARD 525X350X800 WITH 2 SHELVES
BOTT 40022047.19V CUBIO SMF-13610-1.1 CUPBOARD WITH PERFO DOOR
BOTT 40301035.19V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
BOTT 40402160.11V CUBIO SLR-869-6.1 MOBILE CAB LINO
BOTT VERSO SHELF CUPBOARD 1050MM X 350MM X 2000MM WITH 4 SHELVES
BOTT DRAWER CABINET 800 X 800 X 525MM 40012013.11V
BOTT 40020110.19V CUBIO SMF-868-1.1 CUPBOARD
BOTT 16926270.24 CUBD 1050X350X800+WDW DR+2 SHELF-LGHT GRY / RD
BOTT 40031058.19V CUBIO PERFO WALL CUPD 650 X 325 X 700