References
Bott:40301035.19V
Rubix:214A8397

Product details : BOTT 40301035.19V HEAVY DUTY SMV-10620-4.3 CUPD+LVRE SLIDE PANELS
Supplied with 4 x louvre 100% extending panels, with 120kg U.D.L. capacity per panel side. 1050mm (W) x 650mm (D) x 2000mm (H) with perfo doors. Constructed of sheet steel with a RAL 7035/7016 Light grey / anthracite grey epoxy powder coat finish.
Technical specifications
Attributes
| Height | 2000 mm |
|---|---|
| Width | 1050 mm |
| Depth | 650 mm |
| Colour | grey |
| Type | heavy duty system cupboards |
Show UNSPSC/ECL@SS
£ 2,577.22 excl. VAT
/ Each
£ 3,092.66 incl. VAT
- Delivery usually within ( 16 ) days