BOTT 40402160.77V CUBIO MOBILE CABINET


Swing-door cabinet Bott

References
bott:40402160.77V
rubix:272A1615
brand logo
brand logo
Technical specifications
Height1090 mm
Width800 mm
Depth650 mm
See all Specifications

Product details : BOTT 40402160.77V CUBIO MOBILE CABINET


Cubio mobile drawer cabinet with 6 drawers & lino worktop. Featuring a heavy duty, reinforced steel housing with push - pull handle, 100% extension drawers with drawer blocking and 125mm diameter castors. Drawer configuration: 3x 100mm, 2x 150mm, 1x 200mm (50kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 800x650x1090mm

Technical specifications


Attributes
Height1090 mm
Width800 mm
Depth650 mm
ColourGrey
Show UNSPSC/ECL@SS
£ 1,507.38 excl. VAT
/ Each
£ 1,808.86 incl. VAT
  • Usually arrives within 14 working days