BOTT 40031071.24V CUBIO WALL CABINET WITH LIFT UP DOOR


Swing-door cabinet Bott

References
bott:40031071.24V
rubix:214A8335
brand logo
brand logo
Technical specifications
Height600 mm
Width800 mm
Depth325 mm
See all Specifications

Product details : BOTT 40031071.24V CUBIO WALL CABINET WITH LIFT UP DOOR


cubio Wall cabinet with lift up door, with louvred rear panel, WxDxH: 800x325x600mm, RAL 7035/....

Technical specifications


Attributes
Height600 mm
Width800 mm
Depth325 mm
ColourRed
TypeSuspended Cabinet
Show UNSPSC/ECL@SS
£ 439.79 excl. VAT
/ Each
£ 527.75 incl. VAT
  • Usually arrives within 14 working days