Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Cabinets
Swing-door cabinet
BOTT 40031027.77V CUBIO CUPBOARD
BOTT 40031027.77V CUBIO CUPBOARD
Swing-door cabinet Bott
References
bott:
40031027.77V
rubix:
272A1553
Technical specifications
Height
1000
mm
Width
1050
mm
Depth
525
mm
See all Specifications
Product details
Technical specifications
Product details : BOTT 40031027.77V CUBIO CUPBOARD
Cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7016 anthracite grey / RAL 7016 anthracite grey. WxDxH: 1050x525x1000mm.
Technical specifications
Attributes
Height
1000
mm
Width
1050
mm
Depth
525
mm
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
619.47
excl. VAT
/
Each
£
743.36
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BOTT 40012078.19V CUBIO SMF-8510-1.1 CUPBOARD WITH PERFO DOOR
BOTT 16926070.19 CUBD 525X350X800+WDW DR+2 SHELF-LGHT GRY/ANTHR
BOTT 16926662.19 CUBD 1300X550X1000+WDW DR+2 SHELF-LT GRY/ANTHR
BOTT H/D SMV-10620-4.1 CUPBOARD WITH PERFO SLIDING PANELS 40301011.11V
BOTT CUBIO SMF-10512-1.1 CUPBOARD WITH PERFO DOOR 40013048.11V
BOTT 40301005.77V CUBIO CUPBOARD
BOTT 16926720.11 VERSO 525X550X800H CUPD MD 2S
BOTT 40022089.24V CUBIO SMF-13620-1.7 CUPBOARD WITH PERFO DOOR
BOTT 16929102.16 VERSO ECONOMY CUPBOARD 800 X350 X600 +2 SHELVES
BOTT 40021160.24V CUBIO SMF-10620-1.36 MINI WORKSHOP
BOTT 40021160.77V CUBIO CUPBOARD
BOTT 16926073.19 CUBD 525X350X2000+WDW DR+4 SHELF-LGHT GRY/ANTHR
BOTT 16926276.11 CUBD 1050X550X1000+WDW DR+2 SHELF-LGHT GRY / BL
BOTT CUBIO SMFS-13516-1 WINDOW DOOR CUPBOARD 40014057.11V
BOTT 16926272.24 CUBD 1050X350X1000+WDW DR+2 SHELF-LGHT GRY / RD